Motion
FG352800WHT

Rubbermaid
FG352800WHT

Tote Box, 26-1/2\ inL x 22\ inW x 6\ inH, White
Mi Item #03867112
MFR #FG352800WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG352800WHT

Tote Box, 26-1/2\ inL x 22\ inW x 6\ inH, White
Mi Item #03867112
MFR #FG352800WHT

Mfr description
FG352800WHT FD BOX 18X26X12
  • Efficiently stores and transports bulk foods
  • White polyethylene containers provide durable and practical solution
  • Texturing on corners and base reduces scratching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Height
    12 in
  • Outside Length
    26 in
  • Outside Width
    18 in
  • Overall Height
    12 in
  • Overall Length
    26 in
  • Overall Width
    18 in

Details

  • Color
    White
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)