Motion
FG352900 RED

Rubbermaid
FG352900 RED

Lid - Square Shape, Low Density Polyethlyene Material, Color: Red
MI ITEM #03867113
MFR #FG352900 RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG352900 RED

Lid - Square Shape, Low Density Polyethlyene Material, Color: Red
MI ITEM #03867113
MFR #FG352900 RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG352900RED SNAP LOCK LID

Specifications

  • Product Types
    Lid
  • Pail Bucket Shape
    Square
  • Color
    Red
  • Pail/Bucket Height
    2-1/8 in
  • Material
    Low Density Polyethlyene
  • For Use With
    3526 Container
  • Pail/Bucket Length
    22 in
  • Pail/Bucket Width
    22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought