Motion
FG353600GRAY

Rubbermaid
FG353600GRAY

Brute® Garbage Receptacle - Polyethylene, Square, 40 gal, Gray, 23-1/2 in Wide, 28-3/4 in High, 23-1/2 in Long
Mi Item #03867116
MFR #FG353600GRAY
Price$152.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG353600GRAY

Brute® Garbage Receptacle - Polyethylene, Square, 40 gal, Gray, 23-1/2 in Wide, 28-3/4 in High, 23-1/2 in Long
Mi Item #03867116
MFR #FG353600GRAY

Mfr description
FG353600GRAY SQ BRUTE 40 GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.13/each

Specifications

Dimensions

  • Height
    28-3/4 in
  • Length
    23-1/2 in
  • Width
    23-1/2 in

Details

  • Capacity
    40 gal (US)
  • Color Finish
    Gray
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Polyethylene
  • Meets Industry Standards By
    NSF, USDA, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)