Overview
Mfr description
FG353673BLUE BRUTE SQ RECYCLING CONTR 40
Specifications
- Capacity40 gal (US)
- Color FinishBlue
- MaterialPlastic
- Height28-3/4 in
- Width23-1/2 in
- ShapeSquare
- External Wording Or SymbolsRecycle Symbol
- Meets Industry Standards ByEPA, LEED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data