Motion
FG354007GRN

Rubbermaid
FG354007GRN

Untouchable Recycling Container - Polyethylene, Rectangular, 23 gal, Green, 11 in Wide, 30 in High, 22 in Long
Mi Item #03867126
MFR #FG354007GRN
Price$150.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG354007GRN

Untouchable Recycling Container - Polyethylene, Rectangular, 23 gal, Green, 11 in Wide, 30 in High, 22 in Long
Mi Item #03867126
MFR #FG354007GRN

Mfr description
FG354007GRN SLIM JIM W/VENTING CHANNELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.95/each

Specifications

Dimensions

  • Height
    30 in
  • Length
    22 in
  • Width
    11 in

Details

  • Capacity
    23 gal (US)
  • Color Finish
    Green
  • External Wording Or Symbols
    Recycling Symbol
  • Material
    Polyethylene
  • Receptacle Type
    Recycling Container
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)