Motion
FG354060BLA

Rubbermaid
FG354060BLA

Wastebasket - 23 gal, Shape Rectangle, Black, Plastic, 30 in High, 11 in Wide
Mi Item #03867129
MFR #FG354060BLA
Price$174.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG354060BLA

Wastebasket - 23 gal, Shape Rectangle, Black, Plastic, 30 in High, 11 in Wide
Mi Item #03867129
MFR #FG354060BLA

Mfr description
FG354060BLA SLIM JIM W/VENTING CHANNELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.65/each

Specifications

Dimensions

  • Height
    30 in
  • Width
    11 in

Details

  • Capacity
    23 gal (US)
  • Color Finish
    Black
  • External Wording Or Symbols
    Slim Jim
  • Material
    Plastic
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)