Motion
FG356973BLUE

Rubbermaid
FG356973BLUE

Untouchable Recycling Container - Polyethylene, Square, 23 gal, Blue, 15-1/2 in Wide, 30.9 in High, 16-1/2 in Long
MI ITEM #03867152
MFR #FG356973BLUE
List Price$200.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG356973BLUE

Untouchable Recycling Container - Polyethylene, Square, 23 gal, Blue, 15-1/2 in Wide, 30.9 in High, 16-1/2 in Long
MI ITEM #03867152
MFR #FG356973BLUE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$200.00/each for your price

Overview

Mfr description
FG356973BLUE UT SQ RECYCLING CONTR 23

Specifications

  • Receptacle Type
    Recycling Container
  • Shape
    Square
  • Capacity
    23 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Blue
  • Material
    Polyethylene
  • External Wording Or Symbols
    Recycling Symbol
  • Height
    30.9 in
  • Length
    16-1/2 in
  • Width
    15-1/2 in
  • Meets Industry Standards By
    PCR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text