Motion
FG356988 BRN

Rubbermaid
FG356988 BRN

Untouchable Garbage Receptacle - Square, 23 gal, Brown, 15-1/2 in Wide, 30.9 in High, 16-1/2 in Long
Mi Item #03867154
MFR #FG356988 BRN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG356988 BRN

Untouchable Garbage Receptacle - Square, 23 gal, Brown, 15-1/2 in Wide, 30.9 in High, 16-1/2 in Long
Mi Item #03867154
MFR #FG356988 BRN

Mfr description
FG356988BRN 23 GAL SQ BASE RECPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    30.9 in
  • Length
    16-1/2 in
  • Width
    15-1/2 in

Details

  • Capacity
    23 gal (US)
  • Color Finish
    Brown
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)