Overview
Mfr description
FG356988BEIG 23 GAL SQ BASE RECPT
Specifications
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Capacity23 gal (US)
- Wheeled Or StationaryStationary
- Color FinishBeige
- MaterialPolyethylene
- Height30.9 in
- Length16-1/2 in
- Width15-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data