Motion
FG362000 BLA

Rubbermaid
FG362000 BLA

Lid - Round Shape, High Density Polyethlyene Material, Color: Black
Mi Item #03867162
MFR #FG362000 BLA
Price$440.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG362000 BLA

Lid - Round Shape, High Density Polyethlyene Material, Color: Black
Mi Item #03867162
MFR #FG362000 BLA

Mfr description
FG362000BLA STYLELINE LID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.35/each

Specifications

Dimensions

  • Pail/Bucket Height
    9-1/2 in
  • Pail/Bucket Length
    21-5/16 in
  • Pail/Bucket Width
    12-5/16 in

Details

  • Color
    Black
  • For Use With
    Half Round Container
  • Material
    High Density Polyethlyene
  • Pail Bucket Shape
    Round
  • Product Types
    Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)