Motion
FG370703 907

Rubbermaid
FG370703 907

Lawn Cart, Silver, Number of Cart Wheels ; 2, Capacity ; 4-1/2 ft³, Width ; 21 in
MI ITEM #03867167
MFR #FG370703 907
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG370703 907

Lawn Cart, Silver, Number of Cart Wheels ; 2, Capacity ; 4-1/2 ft³, Width ; 21 in
MI ITEM #03867167
MFR #FG370703 907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG370712907 3.25 CF ROUGHNECK CART

Specifications

  • Product Types
    Lawn Cart
  • Capacity
    4-1/2 ft³
  • Color
    Silver
  • Width
    21 in
  • Length
    42-1/2 in
  • Height
    28 in
  • Number Of Cart Wheels
    2
  • Cart Frame Material
    High Density Polyethylene
  • Manufacturer Product Page
  • Additional Details
    Designed to move loads quickly and easily.Easy to lift and dump; handle has molded-in tool and beverage holder.Holds up to 3.25 cu. ft. (.09 m3) level capacity or 4.5 cu. ft. (.127 m3) heaped capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text