Motion
FG395800GRAY

Rubbermaid
FG395800GRAY

Untouchable Garbage Receptacle - Polyethylene, Square, 35 gal, Gray, 19-1/2 in Wide, 27-5/8 in High, 19-1/2 in Long
MI ITEM #03867170
MFR #FG395800GRAY
Price$270.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG395800GRAY

Untouchable Garbage Receptacle - Polyethylene, Square, 35 gal, Gray, 19-1/2 in Wide, 27-5/8 in High, 19-1/2 in Long
MI ITEM #03867170
MFR #FG395800GRAY

Mfr description
FG395800GRAY 35 GAL-UT BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.83/each

Specifications

Dimensions

  • Height
    27-5/8 in
  • Length
    19-1/2 in
  • Width
    19-1/2 in

Details

  • Capacity
    35 gal (US)
  • Color Finish
    Gray
  • Material
    Polyethylene
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)