Specifications
Dimensions
- Height27-5/8 in
- Length19-1/2 in
- Width19-1/2 in
Details
- Capacity35 gal (US)
- Color FinishBeige
- MaterialLinear Low Density Polyethylene
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)