Motion
FG395873BLUE

Rubbermaid
FG395873BLUE

Untouchable Recycling Container - Polyethylene, Square, 35 gal, Blue, 19-1/2 in Wide, 27-5/8 in High, 19-1/2 in Long
Mi Item #03867172
MFR #FG395873BLUE
Price$309.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG395873BLUE

Untouchable Recycling Container - Polyethylene, Square, 35 gal, Blue, 19-1/2 in Wide, 27-5/8 in High, 19-1/2 in Long
Mi Item #03867172
MFR #FG395873BLUE

Mfr description
FG395873BLUE SQ RECYCLING CONTR 35 GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.73/each

Specifications

Dimensions

  • Height
    27-5/8 in
  • Length
    19-1/2 in
  • Width
    19-1/2 in

Details

  • Capacity
    35 gal (US)
  • Color Finish
    Blue
  • External Wording Or Symbols
    Recycling Symbol
  • Material
    Polyethylene
  • Meets Industry Standards By
    PCR, UV
  • Receptacle Type
    Recycling Container
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)