Motion
FG395900 GRAY

Rubbermaid
FG395900 GRAY

Untouchable Garbage Receptacle - Linear Low Density Polyethylene, Square, 50 gal, Gray, 19-1/2 in Wide, 34-1/4 in High, 19-1/2 in Long
MI ITEM #03867173
MFR #FG395900 GRAY
Price$439.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG395900 GRAY

Untouchable Garbage Receptacle - Linear Low Density Polyethylene, Square, 50 gal, Gray, 19-1/2 in Wide, 34-1/4 in High, 19-1/2 in Long
MI ITEM #03867173
MFR #FG395900 GRAY

Mfr description
FG395900GRAY 50 GAL-UT BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.65/each

Specifications

Dimensions

  • Height
    34-1/4 in
  • Length
    19-1/2 in
  • Width
    19-1/2 in

Details

  • Capacity
    50 gal (US)
  • Color Finish
    Gray
  • Material
    Linear Low Density Polyethylene
  • Meets Industry Standards By
    NSF, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)