Motion
FG395900 BEIG

Rubbermaid
FG395900 BEIG

Untouchable Garbage Receptacle - Linear Low Density Polyethylene, Square, 50 gal, Beige, 19-1/2 in Wide, 34-1/4 in High, 19-1/2 in Long
MI ITEM #03867174
MFR #FG395900 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG395900 BEIG

Untouchable Garbage Receptacle - Linear Low Density Polyethylene, Square, 50 gal, Beige, 19-1/2 in Wide, 34-1/4 in High, 19-1/2 in Long
MI ITEM #03867174
MFR #FG395900 BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG395900BEIG BASE S TOP 2664

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    50 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Beige
  • Material
    Linear Low Density Polyethylene
  • Height
    34-1/4 in
  • Length
    19-1/2 in
  • Width
    19-1/2 in
  • Meets Industry Standards By
    NSF, UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought