Motion
FG396400DGRN

Rubbermaid
FG396400DGRN

Plaza® Garbage Receptacle - High Density Polyethylene, Square, 50 gal, Green, 25-1/4 in Wide, 42-1/8 in High, 24-3/4 in Long
Mi Item #03867178
MFR #FG396400DGRN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG396400DGRN

Plaza® Garbage Receptacle - High Density Polyethylene, Square, 50 gal, Green, 25-1/4 in Wide, 42-1/8 in High, 24-3/4 in Long
Mi Item #03867178
MFR #FG396400DGRN

Mfr description
FG396400DGRN CONTAINER W/O ASHTRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    42-1/8 in
  • Length
    24-3/4 in
  • Width
    25-1/4 in

Details

  • Ada Compliance
    ADA Compliant
  • Capacity
    50 gal (US)
  • Color Finish
    Green
  • Material
    High Density Polyethylene
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)