Motion
FG396400 BEIG

Rubbermaid
FG396400 BEIG

Plaza® Garbage Receptacle - High Density Polyethylene, Square, 50 gal, Beige, 25-1/4 in Wide, 42-1/8 in High, 24-3/4 in Long
MI ITEM #03867180
MFR #FG396400 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG396400 BEIG

Plaza® Garbage Receptacle - High Density Polyethylene, Square, 50 gal, Beige, 25-1/4 in Wide, 42-1/8 in High, 24-3/4 in Long
MI ITEM #03867180
MFR #FG396400 BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG396400BEIG CONTAINER W/O ASHTRAY

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    50 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Beige
  • Ada Compliance
    ADA Compliant
  • Material
    High Density Polyethylene
  • Height
    42-1/8 in
  • Length
    24-3/4 in
  • Width
    25-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought