Specifications
Dimensions
- Height42-1/8 in
- Length24-3/4 in
- Width25-1/4 in
Details
- Ada ComplianceADA Compliant
- Capacity50 gal (US)
- Color FinishGreen
- MaterialHigh Density Polyethylene
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Wheeled Or StationaryStationary
Overview
Mfr description
FG396500DGRN CONTAINER W/ ASHTRAY