Overview
Mfr description
FG396500BEIG CONTAINER W/ ASHTRAY
Specifications
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Capacity50 gal (US)
- Wheeled Or StationaryStationary
- Color FinishBeige
- Ada ComplianceADA Compliant
- MaterialHigh Density Polyethylene
- Height42-1/8 in
- Length24-3/4 in
- Width25-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data