Motion
FG396700 SBLE

Rubbermaid
FG396700 SBLE

Landmark Series® Garbage Receptacle - Polycarbonate, Square, 20 gal, Sable, 21 in Wide, 30-1/2 in High, 21 in Long
MI ITEM #03867186
MFR #FG396700 SBLE
List Price$1,058.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG396700 SBLE

Landmark Series® Garbage Receptacle - Polycarbonate, Square, 20 gal, Sable, 21 in Wide, 30-1/2 in High, 21 in Long
MI ITEM #03867186
MFR #FG396700 SBLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,058.25/each for your price

Overview

Mfr description
FG396700SBLE LANDMARK 20 FUN

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    20 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Sable
  • Ada Compliance
    ADA Compliant
  • Material
    Polycarbonate
  • Height
    30-1/2 in
  • Length
    21 in
  • Width
    21 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought