Motion
4526
Cyclone® Hand Chain Hoist - 8 ft Lift Height, 2 ton Weight Capacity
MI ITEM #03867237
MFR #4526
Price$6,359.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyclone® Hand Chain Hoist - 8 ft Lift Height, 2 ton Weight Capacity
MI ITEM #03867237
MFR #4526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,359.82/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    52 ft
  • Hook Opening Size
    1-3/8 in
  • Lift Height
    8 ft
  • Minimum Hoist Headroom
    15-5/16 in
  • Pull To Lift Full Load
    83 lbs

Details

  • Chain Material
    Steel
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Mounting Type
    Plain Trolley
  • Reeving
    1
  • Series
    Cyclone Army Type
  • Type
    Trolley Hoist
  • Weight Capacity
    2 ton

Overview

Mfr description
4526 TROLLEY HOIST PLAIN 2TON 10FT LIFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought