Motion
50405136
Hydraulic Gauge - 5000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #03867271
MFR #50405136
List Price$395.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 5000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #03867271
MFR #50405136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.84/each for your price

Overview

Mfr description
233.53 4 5000PSI 1/2 B FF

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    5000 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4 in
  • Lens Material
    Polycarbonate
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/2 NPT
  • Overall Depth
    79.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text