Motion
41900-PC9
Bearings Grease - High Temperature, Dimethyldiphenylsiloxane, Methyl Phenyl Silicone Composition, 1 NLGI Grade, White Color
MI ITEM #03867311
MFR #41900-PC9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearings Grease - High Temperature, Dimethyldiphenylsiloxane, Methyl Phenyl Silicone Composition, 1 NLGI Grade, White Color
MI ITEM #03867311
MFR #41900-PC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030 GR 1 E 2/CA 41900-PC9

Specifications

  • Application
    Bearings
  • Type
    High Temperature
  • NLGI Grade
    1
  • Composition
    Dimethyldiphenylsiloxane, Methyl Phenyl Silicone
  • Dropping Point
    +500 °F
  • Color
    White
  • Temperature Range
    -22 to +575 °F
  • Weight
    21.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought