Motion
SY3220-5GU-M5-X10

SMC CORP OF AMERICA
SY3220-5GU-M5-X10

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet, Body Ported, M5
MI ITEM #03867346
MFR #SY3220-5GU-M5-X10
Price$77.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3220-5GU-M5-X10

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet, Body Ported, M5
MI ITEM #03867346
MFR #SY3220-5GU-M5-X10

Mfr description
SY3220-5GU-M5-X10 VALVE, DBL SOL, BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.37/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)