Overview
Mfr description
FG397001BLA 35 GAL LANDMARK CLASSIC W/
Specifications
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Capacity35 gal (US)
- Wheeled Or StationaryStationary
- Color FinishBlack
- Height40 in
- Length26 in
- Width26 in
- Meets Industry Standards ByUV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data