Motion
FG397501SBLE

Rubbermaid
FG397501SBLE

Landmark Garbage Receptacle - Square, 50 gal, Sable, 26 in Wide, 46-1/2 in High, 26 in Long
MI ITEM #03867364
MFR #FG397501SBLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG397501SBLE

Landmark Garbage Receptacle - Square, 50 gal, Sable, 26 in Wide, 46-1/2 in High, 26 in Long
MI ITEM #03867364
MFR #FG397501SBLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG397501SBLE LANDMARK 50 GAL. W/ ASHTRAY

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    50 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Sable
  • Ada Compliance
    ADA Compliant
  • Height
    46-1/2 in
  • Length
    26 in
  • Width
    26 in
  • Meets Industry Standards By
    UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought