Specifications
Dimensions
- Diameter30-1/8 in
- Height32 in
Details
- Ada ComplianceADA Compliant
- Capacity32 gal (US)
- Color FinishBlack
- Meets Industry Standards ByUV
- Receptacle TypeGarbage Receptacle
- ShapeRound
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)