Motion
FG421288 BLA

Rubbermaid
FG421288 BLA

Brush Sweeper - Manual, 6-1/2 in Sweep Path
Mi Item #03867400
MFR #FG421288 BLA
Price$267.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG421288 BLA

Brush Sweeper - Manual, 6-1/2 in Sweep Path
Mi Item #03867400
MFR #FG421288 BLA

Mfr description
FG421288BLA SINGLE 6.5 SWEEPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.20/each

Specifications

Dimensions

  • Handle Length
    44 in
  • Sweep Path
    6-1/2 in

Details

  • Bristle Material
    Plastic
  • Handle Color
    Black
  • Handle Material
    Galvanized Steel
  • Power Source
    Manual
  • Sweeper Type
    Brush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)