Motion
FG421388 BLA

Rubbermaid
FG421388 BLA

Broom - Sweep Width; 7-1/2 in, Black Bristle Color
Mi Item #03867401
MFR #FG421388 BLA
Price$315.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG421388 BLA

Broom - Sweep Width; 7-1/2 in, Black Bristle Color
Mi Item #03867401
MFR #FG421388 BLA

Mfr description
FG421388BLA DUAL 7.5 SWEEPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$315.33/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Sweep Width
    7-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)