Motion
FG421588 BLA

Rubbermaid
FG421588 BLA

Brushless Mechanical Sweeper - Manual, 7-1/2 in Sweep Path
Mi Item #03867402
MFR #FG421588 BLA
Price$491.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG421588 BLA

Brushless Mechanical Sweeper - Manual, 7-1/2 in Sweep Path
Mi Item #03867402
MFR #FG421588 BLA

Mfr description
FG421588BLA DUAL 7.5 BRUSHLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$491.58/each

Specifications

Dimensions

  • Handle Length
    44 in
  • Sweep Path
    7-1/2 in

Details

  • Power Source
    Manual
  • Sweeper Type
    Brushless Mechanical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)