Motion
FG425100 YEL

Rubbermaid
FG425100 YEL

Over-the-Spill Station Kit, Universal
Mi Item #03867409
MFR #FG425100 YEL
Price$254.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG425100 YEL

Over-the-Spill Station Kit, Universal
Mi Item #03867409
MFR #FG425100 YEL

Mfr description
FG425100YEL OVER THE SPILL STATION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.18/each

Specifications

Dimensions

  • Height
    21 in
  • Width
    17-3/4 in

Details

  • Color
    Black/Yellow
  • Container Type
    Spill Station
  • Fluids Absorbed
    Universal
  • Includes
    Pad Dispenser

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)