1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG440000BLA
Trolley/Dolly, 250 lb.
Mi Item #
03867414
MFR #
FG440000BLA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Platform Trucks
Rubbermaid FG440000BLA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG440000BLA
Trolley/Dolly, 250 lb.
Mi Item #
03867414
MFR #
FG440000BLA
Mfr description
FG440000BLA TRIPLE TROLLEY UTILITY DUTY
Nonskid platform surface
Three-position handle lets users push, pull, or fold flat for use as a dolly
Non-marking casters
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Platform Height
7 in
Platform Width
20-1/2 in
Details
Color
Black
Load Capacity
250 Lb.
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items