1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG440600BLA
Standard Platform Truck, 2000 lb.
Mi Item #
03867419
MFR #
FG440600BLA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Platform Trucks
Rubbermaid FG440600BLA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG440600BLA
Standard Platform Truck, 2000 lb.
Mi Item #
03867419
MFR #
FG440600BLA
Mfr description
FG440600BLA 24X36 TRK 6CSTR
6" Polyolefin casters
2000 lb. capacity
Variable grip-height handle improves control and worker safety
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
39-3/4 in
Overall Length
36 in
Overall Width
24 in
Details
Color
Black
Load Capacity
2000 lb.
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items