1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG446600BLA
Standard Platform Truck, 2000 lb.
MI ITEM #
03867426
MFR #
FG446600BLA
Price
$1,864.93
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Platform Trucks
Rubbermaid FG446600BLA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG446600BLA
Standard Platform Truck, 2000 lb.
MI ITEM #
03867426
MFR #
FG446600BLA
Mfr description
FG446600BLA 30X60 TRK 6CSTR
1 crossbar handle for easy maneuverability
Transports up to 2,000 lbs.
6" rubber casters move smoothly through any facility
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,864
.93
/each
Add to Cart
Specifications
Dimensions
Overall Height
41-5/8 in
Overall Length
60 in
Overall Width
30 in
Details
Color
Black
Load Capacity
2000 lb.
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items