Motion
FG451288BLA

Rubbermaid
FG451288BLA

Tool Cabinet - 41-5/8 in Wide, 18-1/4 in Deep, 38-3/8 in High, Black, Rolling Cabinet
MI ITEM #03867436
MFR #FG451288BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG451288BLA

Tool Cabinet - 41-5/8 in Wide, 18-1/4 in Deep, 38-3/8 in High, Black, Rolling Cabinet
MI ITEM #03867436
MFR #FG451288BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG451288BLA 2 DOOR CABINET SMALL

Specifications

  • Type
    Rolling Cabinet
  • Width
    41-5/8 in
  • Depth
    18-1/4 in
  • Color
    Black
  • Height
    38-3/8 in
  • Weight Capacity
    500 lbs
  • Material
    Polyethylene
  • Length
    41-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought