Motion
DW5578

DEWALT
DW5578

DeWALT Tile & Glass Drill Bit -
Mi Item #03867454
MFR #DW5578
Price$41.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5578

DeWALT Tile & Glass Drill Bit -
Mi Item #03867454
MFR #DW5578

Mfr description
DW5578 DIAMOND DRILL BIT 1/2
  • Diamond Welded Tip for Greater life and Durability
  • Reverse Spiral Thread Delivers Continuous Water Feed for Longer Life and Increased Speed
  • Core Ejection Slot Removes Plug for Repetitious Holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.76/each

Specifications

Dimensions

  • Bit Diameter Compatibility
    1/2 in
  • Drill Bit Size
    1/2 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    3/8 in
  • Weight
    0.09 lbs

Details

  • Application
    For Drilling Into Tile And Porcelain
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Electroplated Diamond
  • Number Of Pieces
    1
  • Shank Shape
    Round
  • UPC_NO
    885911015745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)