Motion
FG453388BLA

Rubbermaid
FG453388BLA

Tool Cabinet - 4 Drawers, 49 in Wide, 26-1/4 in Deep, 38 in High, Black, Rolling Cabinet
Mi Item #03867506
MFR #FG453388BLA
Price$1,631.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG453388BLA

Tool Cabinet - 4 Drawers, 49 in Wide, 26-1/4 in Deep, 38 in High, Black, Rolling Cabinet
Mi Item #03867506
MFR #FG453388BLA

Mfr description
FG453388BLA 4 DRAWER/CABINET SMALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,631.88/each

Specifications

Dimensions

  • Depth
    26-1/4 in
  • Height
    38 in
  • Length
    49 in
  • Width
    49 in

Details

  • Color
    Black
  • Material
    Polyethylene
  • Number Of Drawers
    4
  • Type
    Rolling Cabinet
  • Weight Capacity
    750 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)