Motion
FG454888 BLA

Rubbermaid
FG454888 BLA

Tool Cabinet - 4 Drawers, 58-5/8 in Wide, 26-3/8 in Deep, 33-1/4 in High, Black, Rolling Cabinet
MI ITEM #03867514
MFR #FG454888 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG454888 BLA

Tool Cabinet - 4 Drawers, 58-5/8 in Wide, 26-3/8 in Deep, 33-1/4 in High, Black, Rolling Cabinet
MI ITEM #03867514
MFR #FG454888 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG454888BLA 4 DRAWER/CABINET LARGE

Specifications

  • Type
    Rolling Cabinet
  • Number Of Drawers
    4
  • Width
    58-5/8 in
  • Depth
    26-3/8 in
  • Color
    Black
  • Height
    33-1/4 in
  • Weight Capacity
    750 lbs
  • Length
    58-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought