Motion
FG461700BLA

Rubbermaid
FG461700BLA

Lid - Rectangular Shape, Polyethylene Material, Color: Black
MI ITEM #03867544
MFR #FG461700BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG461700BLA

Lid - Rectangular Shape, Polyethylene Material, Color: Black
MI ITEM #03867544
MFR #FG461700BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG461700BLA 20 BU CUBE TRUCK LID

Specifications

  • Product Types
    Lid
  • Pail Bucket Shape
    Rectangular
  • Color
    Black
  • Pail/Bucket Height
    8-1/2 in
  • Material
    Polyethylene
  • For Use With
    Cube Truck
  • Pail/Bucket Length
    48-1/2 in
  • Pail/Bucket Width
    34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text