Motion
FG500488GRAY

Rubbermaid
FG500488GRAY

Disposable Liner or Bag - 22 gal, Gray, 24-1/2 in Wide, 38-3/4 in Long, 1 Per Carton
MI ITEM #03867557
MFR #FG500488GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG500488GRAY

Disposable Liner or Bag - 22 gal, Gray, 24-1/2 in Wide, 38-3/4 in Long, 1 Per Carton
MI ITEM #03867557
MFR #FG500488GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG500488GRAY POL BG 300/CS

Specifications

  • Bag Capacity
    22 gal (US)
  • Color
    Gray
  • Material
    Polyethylene
  • Width Of The Bag Liner
    24-1/2 in
  • Length Of The Bag Liner
    38-3/4 in
  • Application
    Garbage Collection
  • Package Quantity
    1
  • Dispensing Type
    Rolled
  • Bag Bottom Configuration
    Star

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought