Motion
FG500788GRAY

Rubbermaid
FG500788GRAY

Disposable Liner or Bag - 32 gal, 30 µm, Gray, 34 in Wide, 39 in Long, 300 Per Case Per Carton
MI ITEM #03867561
MFR #FG500788GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG500788GRAY

Disposable Liner or Bag - 32 gal, 30 µm, Gray, 34 in Wide, 39 in Long, 300 Per Case Per Carton
MI ITEM #03867561
MFR #FG500788GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG500788GRAY POLYLINER

Specifications

  • Bag Capacity
    32 gal (US)
  • Thickness
    30 µm
  • Color
    Gray
  • Material
    Polyethylene
  • Width Of The Bag Liner
    34 in
  • Length Of The Bag Liner
    39 in
  • Application
    Garbage Collection
  • Package Quantity
    300 Per Case
  • Dispensing Type
    Rolled
  • Bag Bottom Configuration
    Star

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought