Motion
FG500888CLR

Rubbermaid
FG500888CLR

Disposable Liner or Bag - 44 gal, 30 µm, Transparent, 37 in Wide, 44 in Long, 200 Per Carton
Mi Item #03867563
MFR #FG500888CLR
Price$627.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG500888CLR

Disposable Liner or Bag - 44 gal, 30 µm, Transparent, 37 in Wide, 44 in Long, 200 Per Carton
Mi Item #03867563
MFR #FG500888CLR

Mfr description
FG500888CLR POLYLINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$627.85/each

Specifications

Dimensions

  • Length Of The Bag Liner
    44 in
  • Thickness
    30 µm
  • Width Of The Bag Liner
    37 in

Details

  • Application
    Garbage Collection
  • Bag Bottom Configuration
    Star
  • Bag Capacity
    44 gal (US)
  • Color
    Transparent
  • Material
    Polyethylene
  • Package Quantity
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)