Motion
FG501088GRAY

Rubbermaid
FG501088GRAY

Disposable Liner or Bag - 55 gal, Gray, 36 in Wide, 60 in Long, 1 Per Carton
MI ITEM #03867565
MFR #FG501088GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG501088GRAY

Disposable Liner or Bag - 55 gal, Gray, 36 in Wide, 60 in Long, 1 Per Carton
MI ITEM #03867565
MFR #FG501088GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG501088GRAY POLYLINER

Specifications

  • Bag Capacity
    55 gal (US)
  • Color
    Gray
  • Material
    Polyethylene
  • Width Of The Bag Liner
    36 in
  • Length Of The Bag Liner
    60 in
  • Application
    Garbage Collection
  • Package Quantity
    1
  • Dispensing Type
    Rolled
  • Bag Bottom Configuration
    Star

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text