Overview
Mfr description
FG501188GRAY POLYLINER
Specifications
- Bag Capacity55 gal (US)
- ColorGray
- MaterialPolyethylene
- Width Of The Bag Liner39-1/2 in
- Length Of The Bag Liner48 in
- Package Quantity1
- Bag Bottom ConfigurationStar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data