Overview
Mfr description
FG502888GRAY POLYLINER
Specifications
- Bag Capacity50 gal (US)
- ColorGray
- MaterialPolyethylene
- Width Of The Bag Liner45 in
- Length Of The Bag Liner47 in
- Package Quantity1
- Bag Bottom ConfigurationStar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data