Motion
FG513700OWHT

Rubbermaid
FG513700OWHT

Sebreeze Odor Neutralizer - Metered, Wall-Mounted Color/Finsh
Mi Item #03867575
MFR #FG513700OWHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG513700OWHT

Sebreeze Odor Neutralizer - Metered, Wall-Mounted Color/Finsh
Mi Item #03867575
MFR #FG513700OWHT

Mfr description
FG513700OWHT AEROSOL CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4-3/4 in
  • Height
    7-1/2 in
  • Width
    3-1/8 in

Details

  • Air Treatment Type
    Odor Neutralizer
  • Dispenser Color Finish
    White
  • Mounting Style
    Wall-Mounted
  • Release Type
    Metered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)