Specifications
Dimensions
- Depth4-3/4 in
- Height7-1/2 in
- Width3-1/8 in
Details
- Air Treatment TypeOdor Neutralizer
- Dispenser Color FinishWhite
- Mounting StyleWall-Mounted
- Release TypeMetered
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)