Motion
FG564000 BLA

Rubbermaid
FG564000 BLA

Lawn Cart, Black, Number of Cart Wheels ; 2 , Capacity; 8-3/4 ft³ Width ; 33-3/4 in
MI ITEM #03867584
MFR #FG564000 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG564000 BLA

Lawn Cart, Black, Number of Cart Wheels ; 2 , Capacity; 8-3/4 ft³ Width ; 33-3/4 in
MI ITEM #03867584
MFR #FG564000 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG564000BLA 7.5 CF LOW WHEEL CART

Specifications

  • Product Types
    Lawn Cart
  • Capacity
    8-3/4 ft³
  • Color
    Black
  • Width
    33-3/4 in
  • Length
    58 in
  • Height
    28-1/4 in
  • Number Of Cart Casters
    4
  • Cart Frame Material
    High Density Polyethylene
  • Manufacturer Product Page
  • Additional Details
    Handles the hard work on soft terrain.Sturdy, structural foam construction won’t rust, dent, chip or peel. All-plastic, seamless pan design resists leaking and cracking.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought