Motion
FG564210 BLA

Rubbermaid
FG564210 BLA

Big Wheel® Lawn Cart, Black, Number of Cart Wheels ; 2, Capacity ; 8-3/4 ft³, Width ; 41 in
Mi Item #03867586
MFR #FG564210 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG564210 BLA

Big Wheel® Lawn Cart, Black, Number of Cart Wheels ; 2, Capacity ; 8-3/4 ft³, Width ; 41 in
Mi Item #03867586
MFR #FG564210 BLA

Mfr description
FG564210BLA HD 7.5 CF BIG WHEEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    26 in
  • Length
    57 in
  • Width
    41 in

Details

  • Additional Details
    Designed for heavy-duty, long-lasting use.Sturdy, structural foam construction won’t rust, dent, chip or peel. All-plastic, seamless pan design resists leaking and cracking.
  • Capacity
    8-3/4 ft³
  • Cart Frame Material
    High Density Polyethylene
  • Color
    Black
  • Manufacturer Product Page
  • Number Of Cart Wheels
    2
  • Product Types
    Lawn Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)